Page 1 of 10

Next

Compare
P48-14M-170-FL

COMPARE

P48-14M-170-FL

Description
P48-14M-170-FL SYNCHRONOUS PULLEY

TB WOODS

Part # P4814M170

BDI # 982412

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-50-SD

COMPARE

P48-8M-50-SD

Description
P48-8M-50-SD SYNCHRONOUS PULLEY

TB WOODS

Part # P488M50

BDI # 984226

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48H200-SF

COMPARE

48H200-SF

Description
48H200-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 48H200

BDI # 993427

Features

Pitch Diameter - Inch: 7.639
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.585
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 194.031
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-14M-85-E

COMPARE

P48-14M-85-E

Description
P48-14M-85-E SYNCHRONOUS PULLEY

TB WOODS

Part # P4814M85

BDI # 993990

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MPC-48S-12-2012

COMPARE

8MPC-48S-12-2012

Description
8MPC-48S-12-2012 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC48S12

BDI # 991164

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.749
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY