Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8