W1928M12-SF
Description
W1928M12-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756215
Part # W1928M12-SF
BDI # 24304110
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
12