5-8V-3000-U
Description
5-8V-3000-U V-BELT SHEAVE ; QD BUSHED 101758604
Part # 5-8V-3000-U
BDI # 24308427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
5-8V-3000-TB
Description
5-8V-3000-TB V-BELT SHEAVE ; QD BUSHED 101758603
Part # 5-8V-3000-TB
BDI # 24308425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
5-8V-3000-M
Description
5-8V-3000-M V-BELT SHEAVE ; QD BUSHED 101758602
Part # 5-8V-3000-M
BDI # 24308423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
P16814M115-M
Description
P16814M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755816
Part # P16814M115-M
BDI # 24302878
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P16814M170-6050
Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817
Part # P16814M170-6050
BDI # 24302880
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170