P4814M170-MPB
Description
P4814M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755572
Part # P4814M170-MPB
BDI # 24303326
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
P488M85-MPB
Description
P488M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755591
Part # P488M85-MPB
BDI # 24303364
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
77.62
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
PB14MX48S125
Description
PB14MX48S125 SYNCHRONOUS SPROCKET ; 101755920
Part # PB14MX48S125
BDI # 24303792
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore