1448MT20C-SF
Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT20C-SF
BDI # 923084
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
20
1448MT30A-SF
Description
1448MT30A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-SF
BDI # 923101
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
30
1128MT85A-SF
Description
1128MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-SF
BDI # 923009
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
85
1128MT50A-SF
Description
1128MT50A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-SF
BDI # 922993
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
50