PHP 33-8M-30TB
Description
PHP 33-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-30TB
BDI # 1289602
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
PHP 33-8M-50TB
Description
PHP 33-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-50TB
BDI # 1289632
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
PHP 33-8M-85TB
Description
PHP 33-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-85TB
BDI # 1289660
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed