Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX-39S-90
Description
14MX-39S-90 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77199039
BDI # 1094944
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX39S37-3020
Description
14MX39S37-3020 SYNCHRONOUS BELT PULLEY ; 3020 BUSHING
Part # 14MX39S37-3020
BDI # 21445044
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Bushed