14MX-200S-68

COMPARE

14MX-200S-68

Description
14MX-200S-68 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77196200

BDI # 1094870

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-200S-68-4535

COMPARE

14MX-200S-68-4535

Description
14MX-200S-68-4535 SYNCH SPROCKET

DODGE

Part # 482126

BDI # 20508961

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MPC-200S-68-4535

COMPARE

14MPC-200S-68-4535

Description
14MPC-200S-68-4535 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC200S68

BDI # 981733

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX200S68-4535

COMPARE

14MX200S68-4535

Description
14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688

TIMKEN

Part # 14MX200S68-4535

BDI # 24301852

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
20014MG68B-4535

COMPARE

20014MG68B-4535

Description
20014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG68B-4535

BDI # 921962

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY