Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                36.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                924.56
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                580709
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                4545
                        
        
                            Number of Grooves:
                            
                                8
                        
        
12 C 130 TB
        
            Description
            
            12 C 130 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
    
Part # 12 C 130 TB
BDI # 614718
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                13.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                340.36
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                581306
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                4545
                        
        
                            Number of Grooves:
                            
                                12
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                10.527
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                280.924
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                10.417
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577819
                        
        
                            Pitch Diameter - Millimeter:
                            
                                267.386
                        
        
P112-14MGT-115
        
            Description
            
            P112-14MGT-115 SYNCHRONOUS PULLEY ; 112GROVES 14MM P 115MM W
    
Part # 77111112
BDI # 1125436
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                133.35
                        
        
                            Face Width - Inch:
                            
                                5.25
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
12 C 140 TB
        
            Description
            
            12 C 140 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
    
Part # 12 C 140 TB
BDI # 614720
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                14.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                365.76
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                581554
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                4545
                        
        
                            Number of Grooves:
                            
                                12