Page 1 of 14

Next

Compare
14MX-112S-125

COMPARE

14MX-112S-125

Description
14MX-112S-125 SYNCHRONOUS PULLEY ; 14MM P 112GROVES

GATES

Part # 77198112

BDI # 1094843

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
10 8V 3550 TB

COMPARE

10 8V 3550 TB

Description
10 8V 3550 TB V-BELT SHEAVE ; 10GR 8V 35.5" PD BORED FOR 5050 BUSHING

MARTIN SPROCKET & GR

Part # 10 8V 3550 TB

BDI # 21974793

Features

Inch - Metric: Inch
Outside Diameter - Inch: 35.5
Outside Diameter - Millimeter: 901.7
Other Features: Taper Lock Bushing | Arm Style
Mounting Method: Bushed

Belt Series: 8V
Bushing Size: 6050
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-125

COMPARE

14MX-140S-125

Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77198140

BDI # 1094850

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
12 8V 4000 TB

COMPARE

12 8V 4000 TB

Description
12 8V 4000 TB V-BELT SHEAVE ; 12GR 8V 40.00" OD BORED FOR 6050 BUSHING

MARTIN SPROCKET & GR

Part # 12 8V 4000 TB

BDI # 21974626

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Other Features: Taper Lock Bushing | Arm Style
Mounting Method: Bushed

Belt Series: 8V
Bushing Size: 6050
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY