Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
W5214M120-F
Description
W5214M120-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M120-F
BDI # 613068
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578034
Pitch Diameter - Millimeter:
231.724
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed