Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                226.06
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                125.07
                        
        
                            Face Width - Inch:
                            
                                4.924
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.893
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.908
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.257
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                174.498
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.206
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.426
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                226.06
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.893
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.908
                        
        
                            Face Width - Millimeter:
                            
                                95.072
                        
        
                            Face Width - Inch:
                            
                                3.743
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.257
                        
        
                            Mounting Method:
                            
                                Bushed