Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.082
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
P40-20M-170
Description
P40-20M-170 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 170MM W
Part # 78824032
BDI # 1125710
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.006
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577496
Pitch Diameter - Millimeter:
254.66
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type A3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed