48L075 SDS
Description
48L075 SDS SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 48L075 SDS
BDI # 620881
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.806
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573648
Pitch Diameter - Millimeter:
145.53
48L050 SDS
Description
48L050 SDS SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 48L050 SDS
BDI # 620880
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.806
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573731
Pitch Diameter - Millimeter:
145.53
48L100 SDS
Description
48L100 SDS SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8" PITCH L STYLE
Part # 48L100 SDS
BDI # 620882
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.806
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573930
Pitch Diameter - Millimeter:
145.53
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed