Page 1 of 33

Next

Compare
365MT15AF-L33SP

COMPARE

365MT15AF-L33SP

Description
365MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 365MT15AF-L33SP

BDI # 924894

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 57.302
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
365MT15AF-L23SL

COMPARE

365MT15AF-L23SL

Description
365MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 365MT15AF-L23SL

BDI # 924892

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 57.302
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
365MT25AF-L13SH

COMPARE

365MT25AF-L13SH

Description
365MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 365MT25AF-L13SH

BDI # 924909

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 57.302
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
365MT25AF-L13FH

COMPARE

365MT25AF-L13FH

Description
365MT25AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 365MT25AF-L13FH

BDI # 924906

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 57.302
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
368MT50AF-L46F1F

COMPARE

368MT50AF-L46F1F

Description
368MT50AF L46F1F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 368MT50AF-L46F1F

BDI # 925001

Features

Pitch Diameter - Inch: 3.609
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 91.669
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY