388MT85AF-L66S1R
Description
388MT85AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-L66S1R
BDI # 925330
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
388MT85AF-L510S1J
Description
388MT85AF L510S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-L510S1J
BDI # 925327
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
388MT85AF-L66S1P
Description
388MT85AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-L66S1P
BDI # 925329
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
388MT50AF-L66S1P
Description
388MT50AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-L66S1P
BDI # 925303
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
3814MT40AF-L66S1R
Description
3814MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-L66S1R
BDI # 925117
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40