Page 1 of 33

Next

Compare
405MT15AF-L13SH

COMPARE

405MT15AF-L13SH

Description
405MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT15AF-L13SH

BDI # 925494

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 63.652
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
405MT15AF-L13SG

COMPARE

405MT15AF-L13SG

Description
405MT15AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT15AF-L13SG

BDI # 925493

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 63.652
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
408MT30AF-L36S1

COMPARE

408MT30AF-L36S1

Description
408MT30AF L36S1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 408MT30AF-L36S1

BDI # 925582

Features

Pitch Diameter - Inch: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 101.854
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
408MT30AF-L36SR

COMPARE

408MT30AF-L36SR

Description
408MT30AF L36SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 408MT30AF-L36SR

BDI # 925583

Features

Pitch Diameter - Inch: 4.01
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 101.854
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
4014MT85AF-L610S2

COMPARE

4014MT85AF-L610S2

Description
4014MT85AF L610S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT85AF-L610S2

BDI # 925469

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY