4814MT85AF-L612S1R
Description
4814MT85AF L612S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L612S1R
BDI # 926151
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L612F1P
Description
4814MT85AF L612F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L612F1P
BDI # 926147
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT115AF-L78S2G
Description
4814MT115AF L78S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L78S2G
BDI # 926042
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
488MT20AF-L33SR
Description
488MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT20AF-L33SR
BDI # 926244
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
488MT20AF-L33S1
Description
488MT20AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT20AF-L33S1
BDI # 926242
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20