Page 1 of 16

Next

Compare
648MT30AF-L58S1H

COMPARE

648MT30AF-L58S1H

Description
648MT30AF L58S1H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L58S1H

BDI # 927015

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-L75S2G

COMPARE

648MT30AF-L75S2G

Description
648MT30AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L75S2G

BDI # 927022

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
648MT50AF-L66F2

COMPARE

648MT50AF-L66F2

Description
648MT50AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT50AF-L66F2

BDI # 927051

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
648MT50AF-L66S2C

COMPARE

648MT50AF-L66S2C

Description
648MT50AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT50AF-L66S2C

BDI # 927056

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
648MT50AF-L75F2G

COMPARE

648MT50AF-L75F2G

Description
648MT50AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT50AF-L75F2G

BDI # 927059

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY