Page 1 of 362

Next

Compare
328MT50AF-L48SR

COMPARE

328MT50AF-L48SR

Description
328MT50AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L48SR

BDI # 924452

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
448MT50AF-L66S1R

COMPARE

448MT50AF-L66S1R

Description
448MT50AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT50AF-L66S1R

BDI # 925980

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 112.039
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
448MT50AF-L66F2C

COMPARE

448MT50AF-L66F2C

Description
448MT50AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT50AF-L66F2C

BDI # 925978

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 112.039
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
448MT50AF-L58F1L

COMPARE

448MT50AF-L58F1L

Description
448MT50AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT50AF-L58F1L

BDI # 925970

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 112.039
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
3014MT115AF-L75S2G

COMPARE

3014MT115AF-L75S2G

Description
3014MT115AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT115AF-L75S2G

BDI # 923945

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY