Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573392
Pitch Diameter - Millimeter:
30.32
Mounting Method:
Rough Bore
P10-3M-06AL
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 06MM W
Part # 78820001
BDI # 1125434
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PHP 10XL037RSB
Description
PHP 10XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 10XL037RSB
BDI # 1288900
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.17
Mounting Method:
Rough Bore
PA3-010DF060
Description
PA3-010DF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54448
BDI # 173458
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore