12L050
Description
12L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 12L050
BDI # 614972
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573723
Pitch Diameter - Millimeter:
36.38
PL5-012DF090
Description
PL5-012DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54783
BDI # 173793
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
PHP 12-5M-25RSB
Description
PHP 12-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-25RSB
BDI # 1289884
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHP 12-3M-15RSB
Description
PHP 12-3M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-3M-15RSB
BDI # 1289827
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.46
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.418
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573584
Pitch Diameter - Millimeter:
36.38
Mounting Method:
Rough Bore