3MR-26S-15
Description
3MR-26S-15 SYNCHRONOUS PULLEY ; 3MR P 26GROVES 15MM W
Part # 78436032
BDI # 1105461
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
24.841
Mounting Method:
Rough Bore
PHP 26-8M-50RSB
Description
PHP 26-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-50RSB
BDI # 1289982
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Rough Bore
PHP 26-5M-15RSB
Description
PHP 26-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 26-5M-15RSB
BDI # 1289874
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore