Page 1 of 7

Next

Compare
PHP 31H200RSB

COMPARE

PHP 31H200RSB

Description
PHP 31H200RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31H200RSB

BDI # 1289348

Features

Pitch Diameter - Inch: 4.934
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Inch
Outside Diameter - Inch: 4.88
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 125.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MPC-31S-90X1.500 MPB

COMPARE

14MPC-31S-90X1.500 MPB

Description
14MPC-31S-90X1.500 MPB SYNC PULLEY

TB WOODS

Part # 14MPC31S90MPB

BDI # 998128

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 138.151
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31H075RSB

COMPARE

PHP 31H075RSB

Description
PHP 31H075RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31H075RSB

BDI # 1289145

Features

Pitch Diameter - Inch: 4.934
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Inch
Outside Diameter - Inch: 4.88
Face Width - Millimeter: 27

Face Width - Inch: 1.063
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 125.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31-8M-30RSB

COMPARE

PHP 31-8M-30RSB

Description
PHP 31-8M-30RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31-8M-30RSB

BDI # 1289951

Features

Pitch Diameter - Inch: 3.108
Flange Outside Diameter - Millimeter: 87
Inch - Metric: Metric
Outside Diameter - Inch: 3.057
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 78.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31-8M-20RSB

COMPARE

PHP 31-8M-20RSB

Description
PHP 31-8M-20RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31-8M-20RSB

BDI # 1289915

Features

Pitch Diameter - Inch: 3.108
Flange Outside Diameter - Millimeter: 87
Inch - Metric: Metric
Outside Diameter - Inch: 3.057
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 78.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY