PHP 33-8M-85RSB
Description
PHP 33-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-85RSB
BDI # 1290023
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
14MPC-33S-90X1.500 MPB
Description
14MPC-33S-90X1.500 MPB SYNC PULLEY
Part # 14MPC33S90MPB
BDI # 989444
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore