P44-3M-09AL
Description
P44-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9
Part # 78820039
BDI # 1125736
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.012
Mounting Method:
Rough Bore
PHP 44-8M-85RSB
Description
PHP 44-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 44-8M-85RSB
BDI # 1290030
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Rough Bore
PHP 44-5M-25RSB
Description
PHP 44-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-25RSB
BDI # 1289900
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PA5-044NF150
Description
PA5-044NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54758
BDI # 173768
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
42.012
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9