Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.662
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
3MR-45S-09
Description
3MR-45S-09 SYNCHRONOUS PULLEY ; 3MR P 45GROVES 9MM W
Part # 78436017
BDI # 1105526
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.662
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.372
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.342
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
136.44
Mounting Method:
Rough Bore