PHP 48-5M-09RSB
Description
PHP 48-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-09RSB
BDI # 1289862
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
1.222
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.202
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
31.039
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
PA3-048NF090
Description
PA3-048NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54530
BDI # 173540
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
1.222
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.202
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
31.039
Mounting Method:
Rough Bore