3MR-68S-15
Description
3MR-68S-15 SYNCHRONOUS PULLEY ; 3MR P 68GROVES 15MM W
Part # 78436044
BDI # 1105579
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
3MR-68S-09
Description
3MR-68S-09 SYNCHRONOUS PULLEY ; 3MR P 68GROVES 9MM W
Part # 78436021
BDI # 1105578
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-68S-06
Description
2MR-68S-06 SYNCHRONOUS PULLEY ; 2MR P 68GROVES 6MM W
Part # 78426023
BDI # 1102783
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-68S-09
Description
2MR-68S-09 SYNCHRONOUS PULLEY ; 2MR P 68GROVES 9MM W
Part # 78426048
BDI # 1102784
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9