PL3-096SF090
Description
PL3-096SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54558
BDI # 173568
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore