5 B 80 SF
Description
5 B 80 SF V-BELT SHEAVE ; 5 GROOVES 8.35" OD BUSHED
Part # 5 B 80 SF
BDI # 620942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580315
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5 B 74 SF
Description
5 B 74 SF V-BELT SHEAVE ; 5 GROOVES 7-3/4" OD BUSHED
Part # 5 B 74 SF
BDI # 620940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581672
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Other Features:
Split Taper Bushing | Web Style | Type 4
Global Part Number GPN:
14860
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
5 C 75 SF
Description
5 C 75 SF V-BELT SHEAVE ; 5 GROOVES 7.9" OD BUSHED
Part # 5 C 75 SF
BDI # 620979
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580297
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
5 5V 925 E
Description
5 5V 925 E V-BELT SHEAVE ; 5 GROOVES 9-1/4" OD BUSHED
Part # 5 5V 925 E
BDI # 621076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580327
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5