Features
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
8
PHP 8SPC1120TB
Description
PHP 8SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1120TB
BDI # 1282584
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
8 5V 2500 U
Description
8 5V 2500 U V-BELT SHEAVE ; 8GR 5V 25" OD BORED FOR U0 BUSHING
Part # 8 5V 2500 U
BDI # 21976932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
8
PHP 8SPC1000TB
Description
PHP 8SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1000TB
BDI # 1282576
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
PHP 8SPC1250TB
Description
PHP 8SPC1250TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1250TB
BDI # 1282590
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.591
Outside Diameter - Millimeter:
1259.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8