PHP 10-3M-09RSB
Description
PHP 10-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 10-3M-09RSB
BDI # 1289806
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PHP 10-3M-15RSB
Description
PHP 10-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 10-3M-15RSB
BDI # 1289826
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.32
Mounting Method:
Rough Bore
10XLB037S
Description
10XLB037S TIMING PULLEY ; NON-RETURNABLE GEARBELT PULLEYS-500
Part # 1430701
BDI # 324824
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore