14MX-126S-20

COMPARE

14MX-126S-20

Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192126

BDI # 1094848

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-20-3525

COMPARE

14MX-126S-20-3525

Description
14MX-126S-20-3525 SYNCH SPROCKET

DODGE

Part # 482044

BDI # 20508803

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-37

COMPARE

14MX-126S-37

Description
14MX-126S-37 SYNCHRONOUS PULLEY

GATES

Part # 77193126

BDI # 1094849

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-37-3525

COMPARE

14MX-126S-37-3525

Description
14MX-126S-37-3525 SYNCH SPROCKET

DODGE

Part # 482079

BDI # 20508873

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756663

TIMKEN

Part # 14MX126S37-3525

BDI # 24301816

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY