Page 1 of 47

Next

Compare
P168-14M-40-F HTD

COMPARE

P168-14M-40-F HTD

Description
P168-14M-40-F HTD SYNCHONOUS SPROCKET

DODGE

Part # 110759

BDI # 254603

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P168-20M-170

COMPARE

P168-20M-170

Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W

GATES

Part # 78824010

BDI # 1125494

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P168-20M-115

COMPARE

P168-20M-115

Description
P168-20M-115 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 115MM W

GATES

Part # 78824081

BDI # 1125493

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P168-20M-230

COMPARE

P168-20M-230

Description
P168-20M-230 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 230MM W

GATES

Part # 78824011

BDI # 1125495

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
14MX168S68-4535

COMPARE

14MX168S68-4535

Description
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH

MARTIN SPROCKET & GR

Part # 14MX168S68-4535

BDI # 21982233

Features

Pitch Diameter - Inch: 1.16
Inch - Metric: Metric
Outside Diameter - Inch: 1.156
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 29.475
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY