Page 1 of 43

Next

Compare
PHP 168-14M-85RSB

COMPARE

PHP 168-14M-85RSB

Description
PHP 168-14M-85RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 168-14M-85RSB

BDI # 1290102

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 748.66
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-68

COMPARE

14MX-168S-68

Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES

GATES

Part # 77196168

BDI # 1094860

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
P16820M340-W

COMPARE

P16820M340-W

Description
P168-20M-340-W SPROCKET ; HTS QD 340 W

MARTIN SPROCKET & GR

Part # P16820M340-W

BDI # 610088

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577430
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-20

COMPARE

14MX-168S-20

Description
14MX-168S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192168

BDI # 1094858

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-125

COMPARE

14MX-168S-125

Description
14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125

GATES

Part # 77198168

BDI # 1094857

Features

Pitch Diameter - Inch: 29.472
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.589
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY