Page 1 of 28

Next

Compare
W216-14M-20-J

COMPARE

W216-14M-20-J

Description
W216-14M-20-J SYNCHRONOUS PULLEY

TB WOODS

Part # W21614M20

BDI # 990028

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
PHP 216-14M-170RSB

COMPARE

PHP 216-14M-170RSB

Description
PHP 216-14M-170RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 216-14M-170RSB

BDI # 1290144

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 962.57
Mounting Method: Rough Bore
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
PHP 216-14M-55TB

COMPARE

PHP 216-14M-55TB

Description
PHP 216-14M-55TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 216-14M-55TB

BDI # 1289735

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.56
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P216-14M-115-M

COMPARE

P216-14M-115-M

Description
P216-14M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P21614M115

BDI # 986105

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P216-14M-115-6050 HT

COMPARE

P216-14M-115-6050 HT

Description
P216-14M-115-6050 HT SPKT

DODGE

Part # 114857

BDI # 255889

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY