Page 1 of 14

Next

Compare
14MPC-224S-125-7060

COMPARE

14MPC-224S-125-7060

Description
14MPC-224S-125-7060 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S125

BDI # 997107

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-12-2517

COMPARE

8MX-224S-12-2517

Description
8MX-224S-12-2517 SYNCH SPROCKET

DODGE

Part # 481909

BDI # 20508535

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-68

COMPARE

14MX-224S-68

Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77196224

BDI # 1094875

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-20

COMPARE

14MX-224S-20

Description
14MX-224S-20 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77192224

BDI # 1094873

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-125

COMPARE

14MX-224S-125

Description
14MX-224S-125 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77198224

BDI # 1094872

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY