PHP 21-T5-23RSB
Description
PHP 21-T5-23RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-23RSB
BDI # 1292402
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.407
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
36.61
Mounting Method:
Rough Bore
PHP 23H100RSB
Description
PHP 23H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H100RSB
BDI # 1289209
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 23H100TB
Description
PHP 23H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H100TB
BDI # 1289250
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
93
Mounting Method:
Bushed
PHP 23H150TB
Description
PHP 23H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H150TB
BDI # 1289314
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
PHP 23H150RSB
Description
PHP 23H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H150RSB
BDI # 1289275
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore