PHP 33-8M-85RSB
Description
PHP 33-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-85RSB
BDI # 1290023
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore
PHP 33-8M-20RSB
Description
PHP 33-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-20RSB
BDI # 1289917
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore