8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 12MMW BORED 1610 BUSH
Part # 8MX39S12-1610
BDI # 21977216
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX39S21-1610
Description
8MX39S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 21MMW BORED 1610 BUSH
Part # 8MX39S21-1610
BDI # 21977218
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX39S36-1610
Description
8MX39S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.3" PD 36MMW BORED 1610 BUSH
Part # 8MX39S36-1610
BDI # 21977220
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
P39-8MGT-30
Description
P39-8MGT-30 SYNCHRONOUS PULLEY ; 39GROVES 8MM P 30MM W
Part # 77083039
BDI # 1125703
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.856
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed