P64-5MGT-15
Description
P64-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091064
BDI # 1125845
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.156
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577828
Pitch Diameter - Millimeter:
162.97
PHP 64-14M-170RSB
Description
PHP 64-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-14M-170RSB
BDI # 1290136
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
W6414M90-F
Description
W6414M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M90-F
BDI # 613105
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577995
Pitch Diameter - Millimeter:
285.21