Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573686
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
PHP 96H100RSB
Description
PHP 96H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 96H100RSB
BDI # 1289238
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 96H200RSB
Description
PHP 96H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 96H200RSB
BDI # 1289369
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 96H100TB
Description
PHP 96H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 96H100TB
BDI # 1289265
Features
Pitch Diameter - Inch:
15.28
Inch - Metric:
Inch
Outside Diameter - Inch:
15.226
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
388.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 96H150RSB
Description
PHP 96H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 96H150RSB
BDI # 1289304
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1