Page 1 of 16

Next

Compare
PHP 12-3M-09RSB

COMPARE

PHP 12-3M-09RSB

Description
PHP 12-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 12-3M-09RSB

BDI # 1289807

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 10.2

Face Width - Inch: 0.402
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 11.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 10-3M-09RSB

COMPARE

PHP 10-3M-09RSB

Description
PHP 10-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 10-3M-09RSB

BDI # 1289806

Features

Pitch Diameter - Inch: 0.376
Flange Outside Diameter - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 0.346
Face Width - Millimeter: 10.2

Face Width - Inch: 0.402
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 9.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 10-3M-15RSB

COMPARE

PHP 10-3M-15RSB

Description
PHP 10-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 10-3M-15RSB

BDI # 1289826

Features

Pitch Diameter - Inch: 0.376
Flange Outside Diameter - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 0.346
Face Width - Millimeter: 17

Face Width - Inch: 0.669
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 9.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 12-3M-15RSB

COMPARE

PHP 12-3M-15RSB

Description
PHP 12-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 12-3M-15RSB

BDI # 1289827

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 17

Face Width - Inch: 0.669
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 11.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX63S68-3525

COMPARE

14MX63S68-3525

Description
14MX63S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 68MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX63S68-3525

BDI # 21977638

Features

Pitch Diameter - Inch: 0.435
Flange Outside Diameter - Millimeter: 11.59
Inch - Metric: Metric
Outside Diameter - Inch: 0.431
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 11.053
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY