TB40XH300
Description
TB40XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40XH300
BDI # 612130
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573929
Pitch Diameter - Millimeter:
282.98
PHP 70H150RSB
Description
PHP 70H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 70H150RSB
BDI # 1289300
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 70H100RSB
Description
PHP 70H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 70H100RSB
BDI # 1289234
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 70H200RSB
Description
PHP 70H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 70H200RSB
BDI # 1289365
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed