Features
        
                            Pitch Diameter - Inch:
                            
                                13.033
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                349.606
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.863
                        
        
                            Face Width - Millimeter:
                            
                                181.102
                        
        
                            Face Width - Inch:
                            
                                7.13
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577513
                        
        
                            Pitch Diameter - Millimeter:
                            
                                331.038
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                13.033
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                349.606
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.863
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
                        
        
                            Global Part Number GPN:
                            
                                577701
                        
        
                            Pitch Diameter - Millimeter:
                            
                                331.038
                        
        
P52-20M-170
        
            Description
            
            P52-20M-170 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 170MM W
    
Part # 78824041
BDI # 1125785
Features
        
                            Pitch Diameter - Inch:
                            
                                13.033
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                349.25
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.863
                        
        
                            Face Width - Millimeter:
                            
                                181.102
                        
        
                            Face Width - Inch:
                            
                                7.13
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                331.038
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P52-20M-290
        
            Description
            
            P52-20M-290 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 290MM W
    
Part # 78824043
BDI # 1125787
Features
        
                            Pitch Diameter - Inch:
                            
                                13.033
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                349.25
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.863
                        
        
                            Face Width - Millimeter:
                            
                                301.752
                        
        
                            Face Width - Inch:
                            
                                11.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                331.038
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P52-20M-115
        
            Description
            
            P52-20M-115 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 115MM W
    
Part # 78824040
BDI # 1125784
Features
        
                            Pitch Diameter - Inch:
                            
                                13.033
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                349.25
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.863
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                331.038
                        
        
                            Mounting Method:
                            
                                Bushed