Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.265
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
40
W16814M65-M
Description
W16814M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W16814M65-M
BDI # 612887
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.355
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577867
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
W16814M90-M
Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W16814M90-M
BDI # 612888
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.355
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577868
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581173
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.265
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85