PB14MX48S125
        
            Description
            
            PB14MX48S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 48T 8.42" PD 125MM WIDE MPB
    
Part # PB14MX48S125
BDI # 21978344
Features
        
                            Pitch Diameter - Inch:
                            
                                0.332
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                8.94
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.327
                        
        
                            Face Width - Millimeter:
                            
                                5.29
                        
        
                            Face Width - Inch:
                            
                                0.208
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.421
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX48S90-3525
        
            Description
            
            14MX48S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
    
Part # 14MX48S90-3525
BDI # 21977592
Features
        
                            Pitch Diameter - Inch:
                            
                                0.332
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                8.94
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.327
                        
        
                            Face Width - Millimeter:
                            
                                3.88
                        
        
                            Face Width - Inch:
                            
                                0.153
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.421
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX48S68-3525
        
            Description
            
            14MX48S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
    
Part # 14MX48S68-3525
BDI # 21977590
Features
        
                            Pitch Diameter - Inch:
                            
                                0.332
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                8.94
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.327
                        
        
                            Face Width - Millimeter:
                            
                                3.01
                        
        
                            Face Width - Inch:
                            
                                0.119
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.421
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX48S37-3020
        
            Description
            
            14MX48S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 37MMW BORED 3020 BUSH
    
Part # 14MX48S37-3020
BDI # 21977588
Features
        
                            Pitch Diameter - Inch:
                            
                                0.332
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                8.94
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.327
                        
        
                            Face Width - Millimeter:
                            
                                1.74
                        
        
                            Face Width - Inch:
                            
                                0.069
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.421
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX48S20-3020
        
            Description
            
            14MX48S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 20MMW BORED 3020 BUSH
    
Part # 14MX48S20-3020
BDI # 21977586
Features
        
                            Pitch Diameter - Inch:
                            
                                0.332
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                8.94
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.327
                        
        
                            Face Width - Millimeter:
                            
                                1.04
                        
        
                            Face Width - Inch:
                            
                                0.041
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.421
                        
        
                            Mounting Method:
                            
                                Bushed