14MX71S125-5040
Description
14MX71S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4"PD 125MMW BORED 5040 BUSH
Part # 14MX71S125-5040
BDI # 21977652
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
14MX71S90-4030
Description
14MX71S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 90MMW BORED 4030 BUSH
Part # 14MX71S90-4030
BDI # 21977660
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
14MX71S37-3525
Description
14MX71S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 37MMW BORED 3525 BUSH
Part # 14MX71S37-3525
BDI # 21977656
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
14MX71S20-3525
Description
14MX71S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 20MMW BORED 3525 BUSH
Part # 14MX71S20-3525
BDI # 21977654
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
14MX71S68-3525
Description
14MX71S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 68MMW BORED 3525 BUSH
Part # 14MX71S68-3525
BDI # 21977658
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed